This item is Discontinued.

Kjb Security KJB Security Products DD3100 RF Detector Device Simple DD3100

KJB Security Products DD3100 RF Detector Device Simple (Discontinued)

  • Mfr # DD3100
  • Zoro # G004086175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DD3100
Zoro #
G004086175
UPC #
738549881001
Country of Origin
Taiwan, Province of China

Description

The DD3100 is the smallest multifunctional RF detection device. Equipped with the ability to find transmitting and non-transmitting cameras, this handy tool is the perfect surveillance sweep companion that is just small enough to take anywhere.

Features
  • Quickly find hidden cameras
  • Can be used as wireless audio bugs sweeper
  • Extremely small pocket-sized and light weight detector
  • 4 section light scale to show RF signal strength
  • Vibration detection mode for complete discreet operation
  • 20MHz to 6GHz wide scanning range
  • Camera finder lens for wired or wireless cameras detection
Specifications
  • Frequency Range: 20MHz - 6GHz
  • Mode: Vibration
  • Dimension: 0.625" H x 2" W x 3.25" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.