This item is Discontinued.

Kjb Security KJB Security Products DVR290 VIDEO GLASSES WITH BUILT IN DVR DVR290

KJB Security Products DVR290 VIDEO GLASSES WITH BUILT IN DVR (Discontinued)

  • Mfr # DVR290
  • Zoro # G903995486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DVR290
Zoro #
G903995486
UPC #
738549878896
Country of Origin
Canada

Description

Unlike other models on the market today these glasses are slim, light weight and stylish. No one would suspect that you are wearing a recording device with a built in 720p HD camera and built in DVR plus two modes for recording, continuous or snap shot. They are perfect for body worn and covert surveillance.
  • 720p Video.
  • Concealed Camera.
  • Realistic frames.
  • Slim, lightweight design.
  • Easy operation.
  • Continuous or Snap Shot Recording.
  • Photo Resolution 1600x1200.
  • Camera Sensor 2 MP CMOS.
  • FOV 65 degrees.
  • Video MPEG.
  • File Format AVI.
  • JPEG.
  • Lux 1.4.
  • Battery Lithium 3.7V.
  • Flash Memory 8GB.
  • Battery Llife 1.5 hours.
  • USB 2.0.
  • 1280x720 @ 30FPS.
    Includes:
  • Cleaning Cloth.
  • USB Cable.
  • Glasses Case.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.