Products DR100 Key Fob Style Voice Recorder - 2GB
- Mfr # DR100
- Zoro # G404137729
product price:Â
$
161.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DR100
- Zoro #
- G404137729
- UPC #
- 738549883241
- Country of Origin
- Taiwan, Province of China
Description
Law Enforcement grade voice recoder built into a Key Fob. Gather the evidence you need with this high quality voice recorder by LawMate.
Features- Innovated voice activated and continuous recording
- Convenient playback functionality
- Built-in AGC MIC, used in conference room
- Keyfob design for covert mission
- Vibration alert
- LED status signal
- Long hours of recording time and battery life
- MP3 file format
- Instant audio file playback and deletion
- Can be used as a MP3 player
- Built-in 2GB storage
- Micro-USB connection
- LawMate number AR-100
- Memory: 2GB
- Recording Time: 10hrs
- Recording Format: MP3
- Battery: Internal Rechargeable Via USB
- Battery Indicator: LED
- Recording Battery Life: 10hrs
- Battery Consumption: 50hrs Standby
- Battery Consumption: 24hrs Playback
- Dimension: 0.563" H x 1.25" W x 3" L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.