Cable Tie, 10 in L, Black, Nylon, 100 PK

  • Mfr # KLA-CON-ZIP-VEL-1700x100

  • Zoro # G105349636


product price:  $71.29
/pk 100, $0.71/ea

Key Features

Cable Tie Style
Hook and Loop
Nominal Length
10 in
Color
Black
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KLA-CON-ZIP-VEL-1700x100
Zoro #
G105349636
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Length
10 in

Details

Item
Cable Tie
Cable Tie Style
Hook and Loop
Color
Black
Material
Nylon

Description

These reusable cable ties are great for organizing cables, audio systems, personal electronics and more. Convenient hook-and-loop closure makes it easy to add or remove a device from the bundle. These cable ties are made of soft nylon and are easily mountable to baseboards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.