Double-Sided Foam Tape, 3/4 in W, 36 yd L, 1/16 in, Acrylic Foam, Double-Sided

  • Mfr # 1011WX

  • Zoro # G8211016


product price:  $34.59
/ea

Key Features

Tape Color
White
Imperial Tape Length
36 yd
Metric Tape Length
32.92 m
Metric Tape Width
19.05 mm
Tape Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011WX
Zoro #
G8211016
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
3/4 in
Metric Tape Length
32.92 m
Metric Tape Width
19.05 mm
Tape Thickness
1/16 in
Length
36 yd.
Tape Width
3/4 in
Tape Length
36 yd
Tape Core Diameter
3 in
Metric Width
19.05 mm

Details

Item
Double-Sided Foam Tape
Tape Color
White
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
Not Rated
Series
403
Min. Tape Performance Temp.
60 Degrees F
Max. Tape Performance Temp.
100 Degrees F
Tape Adhesive Strength
400 oz/in
Performance Temp.
60 Degrees to 100 Degrees F
Liner Color
Red
Tape Backing Construction
Foam
Product Form
Continuous Roll
Environment
Indoor Only
Surface Compatibility
Glass, Metal, Polyethylene (PE), Wood
Temperature Range
60 Degrees to 100 Degrees F
Tape Resistance Properties
Shock-Absorbent, Water-Resistant
Tape Adhesive Material
Acrylic
Tape Adhesive Format
Double-Sided
Tape Elongation
Not Rated
Liner Material
Polyester
Tape Brand
Halco
Foam Density Type
Firm
Tape Sub-Type
Double-Sided Firm Foam Tape
Minimum Tape Performance Temperature
60 Degrees F
Adhesion to Steel
400 oz/in
Liner Included
Yes
Brand and Series
Halco VHB 403
Maximum Tape Performance Temperature
100 Degrees F
Foam Cell Type
Closed
Sub-Brand
VHB(TM)
Common Industry
Automotive, Construction, Electronics
Tape Type
Double-Sided Foam Tape

Description

Liner Included Liner Included, Tape Brand Halco, Common Industry Automotive, Construction, Electronics, Indoor, Imperial Tape Length 36 yd, Imperial Tape Width 3/4 in, Maximum Tape Performance Temperature 100 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Continuous Roll, Series 403, Surface Compatibility Glass, Metal, Polyethylene (PE), Wood, Tape Adhesive Material Acrylic, Tape Backing Material Acrylic Foam, Tape Sub-Type Double-Sided Firm Foam Tape, Bonding Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.