Disposable Gloves, Natural Latex, Powder-Free, M, 100 PK, Natural

  • Mfr # KC-MS-M-DLG-1NR-Z

  • Zoro # G908669740


product price:  $10.45
/pk 100, $0.10/ea
Sold in multiples of 10 for $104.50

Key Features

Color
Natural
Material
Natural Latex
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Texture
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC-MS-M-DLG-1NR-Z
Zoro #
G908669740
UPC #
810090085197
Country of Origin
China

Dimensions

Size
M

Details

Item
Disposable Gloves
Color
Natural
Material
Natural Latex
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Texture
Smooth
Features
Anti-slip design
Application
Food Handling, Industrial Kitchen, Beauty and Salon, Cleaning, Painting
Disposable Glove Grade
Food

Description

Designed to handle the food service process! These gloves are perfect for everyday domestic tasks. Easy to wear and remove, these gloves offer a comfortable fit and protect your hands from the risk of hypersensitivity and allergic reactions to the skin. Suitable for all hand sizes, these Disposable Food Handling Latex Gloves by Kleen Chef are perfect for wide applications like Home, Kitchen, Hotels, Hospitals, Clinics, Painting, Gardening, Salons, and other general purposes.The comfortable grip and ambidextrous fit allow you to wear these on both left and right hands. These gloves are food safe and protect your hand from liquids, chemicals, and splashes. These gloves are made from high-quality natural latex to help protect your hands and prevent contamination. If your work requires extra care for your hand, then these latex Gloves are exceptionally suitable for you!

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.