40-Pack Green Medium Duty Cleaning Pads, Kitchen Scrub Sponges, Scouring Pads for Dishes & More

  • Mfr # BLKH-ES-SP-GR-40-1

  • Zoro # G513362975


product price: $13.95
/ea

Key Features

Color
Green
Application
Cleaning, Scrubbing
Features
Disposable, Reusable, Medium Duty
Used On
Porcelain, Glass, Plastic, Stone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLKH-ES-SP-GR-40-1
Zoro #
G513362975
UPC #
810090087948
Country of Origin
China

Details

Item
Scouring Pad
Color
Green
Application
Cleaning, Scrubbing
Features
Disposable, Reusable, Medium Duty
Used On
Porcelain, Glass, Plastic, Stone

Description

The Green Medium Duty Cleaning Pads are versatile and reusable, perfect for dishwashing and general cleaning tasks at home or in restaurants. Made from dense polyester fibers, these pads offer effective medium-duty scrubbing while being odor-resistant and easy to clean. Available in packs of 40 or bulk cases, they are ideal for various surfaces and daily cleaning needs.


  • Versatile Use: Suitable for dishwashing, general household chores, and restaurant cleaning; can be cut to desired size.
  • Medium Duty Scrubbing: Dense polyester fibers and open non-woven texture provide effective scrubbing for pots, pans, sinks, and more.
  • Bulk & Pack Sizes: Available in 40-piece packs or bulk cases of 480 pieces for homes, businesses, schools, and larger facilities.
  • Multiple Surfaces: Cleans stainless steel, porcelain, tile, glass, and more; useful for hard-to-reach corners and edges.
  • Safety & Usage: BPA-free, odor-resistant, and ideal for testing in small areas before full surface use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.