Zoro Homepage

61in Extendable Broom/Mop Handle, Threaded Ends for Standard Heads, 6PK

  • Mfr # KHHD-EXH-IRN-BK-1-6-OMP

  • Zoro # G416037680


product price: $72.55
/pk 6, $12.09/ea

Key Features

Handle Length
61 in
For Use With
Floor and Deck Brushes, Masonry, Roof Brushes, Squeegees, Street Brooms
Handle Color
Black
Handle Material
Metal
Series
KHHD-EXH-IRN-BK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHHD-EXH-IRN-BK-1-6-OMP
Zoro #
G416037680
UPC #
810188140937
Country of Origin
China

Dimensions

Handle Length
61 in

Details

For Use With
Floor and Deck Brushes, Masonry, Roof Brushes, Squeegees, Street Brooms
Handle Color
Black
Handle Material
Metal
Item
Extendable Handle
Series
KHHD-EXH-IRN-BK
Handle Type
4 - Section

Description

Upgrade your cleaning equipment with the KLEEN HANDLER 61in Extendable Mop/Broom Handle - Pack of 6, built for durability, versatility, and everyday use in both residential and commercial environments. Whether you're outfitting a janitorial crew or stocking up for multiple spaces, this 6-pack offers dependable performance and great value.Each handle features a 4-section threaded metal design, allowing you to adjust the length for the task at hand-use all four sections to extend up to 61in for wide-area coverage or remove sections for compact, precise cleaning. The threaded yellow tip is compatible with most standard mop and broom heads sold separately, making it a versatile replacement or upgrade for your cleaning arsenal.The comfortable plastic grip sleeve helps reduce hand fatigue during extended use, and each handle includes a built-in hanging hole for easy, space-saving storage.


  • Multiple Length Options – Adjustable 4-section design lets you customize the handle length up to 61 inches. Great for reaching high or distant areas without bending or stretching, and ideal for both large spaces and tight spots.
  • Durable Construction – Built with a strong metal body for added sweeping power and long-lasting use. Features sturdy plastic ends and a mid-handle grip sleeve for comfort and control during cleaning tasks.
  • Easy Assembly – Threaded connections make it quick and simple to attach or detach handle segments. The threaded bottom end fits securely with most standard broom and mop heads (sold separately) for fast setup.
  • Simplified Storage – Store with ease by hanging the full handle using the built-in top hole, or disassemble the segments for compact storage alongside other cleaning tools and supplies.
  • Works with Various Cleaning Tools – Compatible with most broom and mop heads featuring a threaded socket. Ideal for use with push brooms, sweepers, and mops—perfect for both home and commercial cleaning setups.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.