Shop All Handles, Frames and Braces
Rubbermaid Commercial
18" Hook-and-Loop Backpack Mop Kit, Black/Yellow, Aluminum
Mfr # FGQ97900YL00
Zoro # G3212456
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Hook-and-Loop
- Handle Length 56 in
- Handle Material Aluminum
- Handle Color Yellow
- Frame Width 17 in
Product Information
- Brand Rubbermaid Commercial
- MFR # FGQ97900YL00
- Zoro # G3212456
- UPC # 086876192346
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Handle Length | 56 in |
Frame Width | 17 in |
Mop Pad Size | 3-51/64 in x 18 in |
Frame Depth | 4 in |
Head Width | 18" |
Length | 18" |
Mop Head Width | 18 in |
Mop Head Depth | 4 in |
Maximum Handle Length | 56 in |
Details
Description
Backpack Mop Kit, Product Type Wet Mop, Mop Connection Type Hook-and-Loop, Mop Head Material Microfiber, Handle Material Aluminum, Mop Head Width 18 in, Mop Head Depth 4 in, Launderable Yes, Mop Head Color Yellow, Handle Color Yellow, Wringer Type Not Applicable, Includes Reservoir Yes, Reservoir Capacity 192 oz, Dry Weight 4 oz, Mop End Type Not Applicable, Includes Wet Mop Tailband Not Applicable, Compatible Grainger Part Number 2FTT4, Compatible Manufacturer Part Number FGQ80500WH00
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 7/8 in W Tube and Valve Brush, Stiff, 14 in L Handle, 6 in L Brush, White, 20 in L Overall (53755)
- REGISTRY Trigger Sprayer Blu/Wht Model 260, 12PK (130509)
- IMPACT PRODUCTS 24 oz. Clear Trigger Spray Bottle (5024WG/5802DZ-91)
- LYSOL Fresh Scent Disinfectant Spray 19 oz (3624104675)
- RUBBERMAID COMMERCIAL 60" Slide On Wet Mop Handle, Gray, Fiberglass (FGH14600GY00)
- RUBBERMAID COMMERCIAL 8-7/8" Quick Change Mop Pad, Blue, No Handle (FGQ87100BL00)
- RUBBERMAID COMMERCIAL 72 in to 216 in Threaded Extension Handle, 1 3/8 in Dia, Yellow, Aluminum (FGQ77500YL00)
- RUBBERMAID COMMERCIAL 54" Mop and Broom Handles, 1.13" Dia, Natural/Yellow, Wood (FGH115000000)
- RUBBERMAID COMMERCIAL 60" Slide On Wet Mop Handle, Wood (FGH116000000)
- RUBBERMAID COMMERCIAL Lacquered Wood Broom Handle, 60", 1.30" Dia, Red (636100LAC)
- TOUGH GUY 36" Extension Rod, Fiberglass (2ELE1)
- Rubbermaid Commercial Handles, Frames and Braces