Shop All Mops
Kleen Handler
Dust Mop, Looped-End, Blue, Microfiber, KHES-LEBDM-48
Mfr # KHES-LEBDM-48
Zoro # G703072516
product price: $12.89
/ea
Sold in multiples of 3 for $38.67
$38.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 48 in
- Mop Head Color Blue
- Mop Head Material Microfiber
- Mop End Type Looped
- Mop Type Dust Mop
Product Information
- Brand Kleen Handler
- MFR # KHES-LEBDM-48
- Zoro # G703072516
- UPC # 810090080437
- Country of Origin China
- Category Mops
Dimensions
Mop Pad Size | 48 in |
Details
Description
This Microfiber Dust Mop by Kleen Handler is designed for professionals and is ideal for cleaning residential, commercial, hospitality, food service, healthcare, and schools. It is perfect for cleaning any surface and can collect pet hair, lint, dust, and dirt. The microfiber gives you durability, and you do your job faster and effortlessly.
Microfiber dust mops are more efficient and effective than traditional mops and give you a dirt-free surface. It is easy to maintain as you can wash and reuse it several times with the same result. With super absorbent capacity, this leaves floors clean and steak-free. Great for cleaning a different hard surface, this mop is a must-have for professionals to enjoy hassle-free work!
Microfiber dust mops are more efficient and effective than traditional mops and give you a dirt-free surface. It is easy to maintain as you can wash and reuse it several times with the same result. With super absorbent capacity, this leaves floors clean and steak-free. Great for cleaning a different hard surface, this mop is a must-have for professionals to enjoy hassle-free work!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Yellow 28" Squeegee Head (77556)
- WINCO Trash Can Dolly (DWR-1708)
- WORKSHOP WET/DRY VACS 2-1/2-Inch Universal Power Tool Adapter for Wet/Dry Shop Vacuums (WS25007A)
- ZORO SELECT 21 gal Square Trash Can, Square, 13 3/4 in Dia, Stainless Steel, ABS (54TT81)
- KLEEN HANDLER Dust Mop, Looped-End, Blue, Microfiber, KHES-LEBDM-24 (KHES-LEBDM-24)
- KLEEN HANDLER Commercial Universal Headband Cleaning Mop Head Refill, Blue (BIS-KH-GCM-03)
- KLEEN HANDLER Dust Mop, Looped-End, Blue, Microfiber, KHES-LEBDM-18 (KHES-LEBDM-18)
- KLEEN HANDLER Dust Mop, Looped-End, Blue, Microfiber, KHES-LEBDM-36 (KHES-LEBDM-36)
- KLEEN HANDLER Nano Microbial Cut End Finish Mop, Blue/White (BLKH-ES-NMFM-1WBL-3)
- RUBBERMAID COMMERCIAL 36 in L Flat Dust Mop, Slide On Connection, Cut-End, Blue, Cotton (FGK15500BL00)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 20 oz Dry Wt, Clamp On Connection, Cut-End, White, Polyester (2025506)
- Kleen Handler Floor Mops, Buckets & Wringers