This item is Discontinued.

Kleen Handler EZ Scrub Pad Holder & 5 Medium Duty Blue Scrub Pads Combo, Versatile, Efficient, Safe Cleaning Tool KHMS-SPHMSCP-BLBL-1

EZ Scrub Pad Holder & 5 Medium Duty Blue Scrub Pads Combo, Versatile, Efficient, Safe Cleaning Tool (Discontinued)

  • Mfr # KHMS-SPHMSCP-BLBL-1
  • Zoro # G213362961
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KHMS-SPHMSCP-BLBL-1
Zoro #
G213362961
UPC #
810148536817
Country of Origin
China

Details

Item
Scrub Pads Holder

Description

Revolutionize your cleaning with the EZ Scrub Pad Holder and Medium Duty Scrub Pads Combo. This efficient kit features a lightweight, ergonomic pad holder that swivels for easy maneuverability, paired with durable, medium-duty scrub pads designed for a variety of surfaces. Whether you're tackling floors, baseboards, or hard-to-reach corners, this combo makes cleaning tasks more effective and manageable.


  • Effortless Maneuverability: The EZ Scrub Pad Holder is lightweight and features a 180-degree swivel design, allowing easy movement around obstacles and tight spaces.
  • Secure Pad Grip: Molded teeth on the pad holder provide a secure hold for scrub pads, ensuring they stay in place during use.
  • Versatile Attachments: Compatible with any standard threaded handle for extended reach, or use the holder alone for focused, intense scrubbing.
  • Medium Duty Scrub Pads: Made from dense polyester fibers in a nonwoven pattern, these pads are ideal for medium-duty cleaning of floors, baseboards, and stairs.
  • Safe for Multiple Surfaces: Effective on various flooring types including vinyl, tile, marble, and concrete. The pads are designed for general cleaning tasks and are BPA free.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.