Telescopic Extension Handle for Window Cleaning, Metal Mop Handle, Extends from 54 in. to 8 Feet

  • Mfr # KHES-GCEH-8FT

  • Zoro # G113362955


product price: $16.49
/ea
Sold in multiples of 6 for $98.94

Key Features

Mop Connection Type
Threaded
Material
Aluminum; Aluminum,Glass
Color
Silver/Black
For Use With
Squeegees, Brushes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KHES-GCEH-8FT
Zoro #
G113362955
UPC #
810090083001
Country of Origin
China

Details

Item
Extension Handle
Mop Connection Type
Threaded
Material
Aluminum; Aluminum,Glass
Color
Silver/Black
For Use With
Squeegees, Brushes

Description

The telescoping pole extends from 54 to 96 inches 4.5 to 8 feet, allowing for safe and efficient cleaning of high or hard-to-reach areas without the need for a ladder. It's perfect for use on windows, overhead pipes, and various floor attachments such as squeegees and brooms. Crafted from lightweight aluminum, it offers both comfort and durability, with an ergonomic grip for ease of use. The pole includes a dual attachment system featuring a standard threaded tip and a push-button snap-in cone, ensuring versatile compatibility with a range of cleaning tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.