Wet Mop Head, Loop-End Blended, 20 oz, 4-Ply, Universal Headband, Blue
- Mfr # KHES-LEM-BD-BL-20-1
- Zoro # G913362964
Key Features
Specifications
Details
- MFR #
- KHES-LEM-BD-BL-20-1
- Zoro #
- G913362964
- UPC #
- 810148531829
- Country of Origin
- China
- Mop Head Color
- Blue
- Mop Head Material
- Loop-End-Blended
- Mop Style
- String
- Item
- Wet Mop Head
- Dry Weight
- 20 oz
- For Use With
- Mop Handles
- Features
- Loop Ends, Absorbent, Moisture Resistant, Durable
- Weight
- 20 Oz
Description
Keep your floors pristine with the KLEEN HANDLER Mop by BISON LIFE, featuring a Heavy-Duty Loop-End Mop Head. Constructed from highly absorbent 4-ply blended yarn-comprising 75% recycled cotton and 25% recycled fibers-this mop head efficiently absorbs large volumes of water and liquids for exceptional cleaning power. Its durable design includes looped ends secured by a tailband, enhancing coverage and preventing fraying for long-lasting performance. The universal headband fits most side gate loading and jaw clamp mop handles, making replacements quick and easy. Machine washable air drying recommended, these mop heads are built to endure numerous washes, offering an economical solution for maintaining cleanliness in commercial, industrial, and household environments.
- Durable Construction: Crafted from 4-ply blended yarn with 75% recycled cotton and 25% recycled fibers, this loop-end mop head is designed to resist unraveling and fraying for long-lasting use.
- Exceptional Absorbency: Capable of soaking up large amounts of water and cleaning solutions, making it highly effective for both wet floors and with additional cleaning products.
- Enhanced Cleaning Efficiency: The 14.5-inch time-saver tailband keeps the looped ends together, providing superior coverage and efficiency. Reusable up to 100 times; air drying recommended for longevity.
- Universal Fit: Features a 1.25-inch, 6-6.25 inch wide universal headband, compatible with side gate loading and jaw clamp mop handles, as well as mop buckets and wringers (sold separately). Measures 34 inches end to end and is packaged in space-saving bricks.
- Versatile Applications: Suitable for commercial, industrial, and household cleaning tasks, this mop head is safe for all hard surfaces and includes a green size label for easy identification.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.