2 Ply Facial Tissue, 100 Sheets
Mfr # 21400
Zoro # G901839812
Key Features
- Tissue Box Type Flat
- Sheet Width 8.4 in
- Sheet Length 8.2"
- Ply 2
- Features For Business—Packaged for commercial use.
Product Information
- Brand Kleenex
- MFR # 21400
- Zoro # G901839812
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Width | 8.4 in |
Sheet Length | 8.2" |
Container Length | 8.2 in |
Details
Description
All facial tissues are not created equal. Kleenex® tissue offers superior performance, a premium feel and essential softness. When your employees, patients and guests see the respected Kleenex® brand in your business and restrooms, they'll know that you select quality products, putting forth the best image for your business. It's a popular choice in healthcare and medical offices, hotels and lodging and businesses in general. For more than 80 years, Kleenex® has delivered the highest quality among facial tissues, providing consumers with smart innovations like an ultra-soft feel and Signal Sheets (the last 10 tissues are cream colored instead of white, so you know it's almost time for a new box). You'll want to buy them in bulk. Choosing Kleenex® lets everyone know that you care enough to provide the very best.
- •For business and commercial use, not a consumer-grade product.
- •Soft, strong and absorbent.
- •Special feature lets you know when tissues are about to run out.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASCADES PRO Select Perforated Roll Paper Towels, 2 Ply, 85 Sheets, 8", White, 30 PK (K085)
- ZEP Liquid Glass Cleaner, 55 gal., Light Blue, Pleasant, Drum (F33685)
- TOUGH GUY 10 Gal Trash Bags, 24 in x 23 in, Light-Duty, 5 micron, Clear, 1000 Pack (49P429)
- QUICKIE 4PK Microfiber Cloths (477PDQ)
- KLEENEX 2 Ply Facial Tissue, 100 Sheets (21400)
- KLEENEX Ultra Soft 60 ct Facial Tissue, 4PK (54309)
- KLEENEX Tissue, Antiviral, 4PK (KCC21286CT)
- KLEENEX 2 Ply Facial Tissue, 95 Sheets (21272)
- KLEENEX Tissue, Facial, 6Pk, Bndl 6PK (KCC21271)
- KLEENEX Tissue, Facial, Naturals, Klnx 36PK (KCC21272CT)
- PUFFS 2 Ply Facial Tissue, 180 Sheets (PGC 87615)
- Kleenex Facial Tissues