Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kleenex Boutique 2 Ply Facial Tissue, 95 Sheets KCC 21200

Boutique 2 Ply Facial Tissue, 95 Sheets (Discontinued)

  • Mfr # KCC 21200
  • Zoro # G0116357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC 21200
Zoro #
G0116357
UPC #
10036000212003
Country of Origin
United States

Dimensions

Sheet Width
8.5"
Sheet Length
8.4"

Details

Tissue Box Type
Cube
Item
Facial Tissue
Series
Boutique
Ply
2
Box Type
POP-UP* Box
Color
White
Number of Sheets
95

Description

Boutique White Facial Tissue, 2-Ply, Pop-Up Box, 95 Sheets/Box, 3 Boxes/Pack, 12 Packs/Carton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.