Shop KLEENEX
See all product information
Create Account
Kleenex Anti-Viral, 3 Ply Facial Tissue, 55 Sheets per Box, 12PK
- Mfr # 21286
- Zoro # G807045881
product price:Â
$
58.95
/pk of 12, $4.91/ea
Key Features
Tissue Box Type
Cube
Sheet Size
8-1/4 in x 8-1/4 in
Sheet Width
8 1/4 in
Sheet Length
8 1/4 in
Ply
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21286
- Zoro #
- G807045881
- UPC #
- 10036000212867
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8-1/4 in x 8-1/4 in
- Sheet Width
- 8 1/4 in
- Sheet Length
- 8 1/4 in
- Container Length
- 4 3/8 in
- Container Height
- 5 in
- Container Width
- 4 3/8 in
Details
- Tissue Box Type
- Cube
- Item
- Facial Tissue
- Ply
- 3
- Number of Sheets
- 55
- Features
- Anti-Viral Tissues with a Moisture-Activated Middle Layer., Each Tissue Features Small Blue Dots on the Interior Layer, Which Signal They're Anti-Viral.
- Color
- White
- Series
- Kleenex(R) Anti-Viral
Description
Facial Tissue, Cube, White, Kleenex(R) Anti-Viral, Sheet Size 8-1/4 in x 8-1/4 in, 55, 3 Ply, Sheet Width 8 1/4 in, Sheet Length 8 1/4 in, Container Height 5 in, Container Length 4 3/8 in, Container Width 4 3/8 in, Package Quantity 12