2 Ply Facial Tissue, 100 Sheets, 30 PK
- Mfr # TF6810
- Zoro # G214741949
product price:Â
$
55.99
/pk of 30, $1.87/ea
Key Features
Sheet Size
8 in x 8-1/4 in
Sheet Width
7 7/8 in
Sheet Length
8 1/8 in
Ply
2
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TF6810
- Zoro #
- G214741949
- UPC #
- 10073286614886
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 in x 8-1/4 in
- Sheet Width
- 7 7/8 in
- Sheet Length
- 8 1/8 in
- Container Width
- 5 in
- Container Height
- 2 in
- Container Length
- 8 in
Details
- Item
- Facial Tissue
- Ply
- 2
- Color
- White
- Features
- Dispenses One At A Time
- Green Certification or Other Recognition
- Forest Stewardship Council (FSC)(R) Certified, ECOLOGO(R) Certified
- Green Environmental Attribute
- Product Contains 100% Recycled Fibers
- Number of Sheets
- 100
- Wire Color
- White
Description
Facial Tissue, Package Quantity 30
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.