Shop SCOTT
See all product information
Create Account
Scott Control Slimfold Multifold Paper Towels, 1 Ply, 90 Sheets, White, 24 PK
- Mfr # 04442
- Zoro # G0712400
product price:Â
$
37.99
/pk 24, $1.58/ea
Key Features
Paper Towel Type
Multifold
Ply
1
Material
Paper
Number of Sheets
90
Sheet Size
7.5 in x 11.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04442
- Zoro #
- G0712400
- UPC #
- 036000044423
- Country of Origin
- United States
- Item
- Paper Towels
- Paper Towel Type
- Multifold
- Ply
- 1
- Material
- Paper
- Number of Sheets
- 90
- Product Series
- Scott Control; Slimfold
- Color
- White
- Compatible Mfg. Model Number
- 34830
- Green Environmental Attribute
- Product Contains a Minimum of 40% Post-Consumer Recycled Content, Product Contains a Minimum of 50% Pre-Consumer Recycled Content
- Proprietary/Universal
- Universal
- Green Certification or Other Recognition
- Forest Stewardship Council (FSC)(R) Certified, ECOLOGO(R) Certified
- Shop By
- New Products
- Series
- Scott(R) Control(TM) Slimfold
- Features
- Absorbency Pockets
Description
Paper Towel Sheets, Multifold, White, Scott(R) Control(TM) Slimfold, Roll Width Not Applicable, Sheet Width 7 1/2 in, Sheet Length 11 1/2 in, Sheet Size 7 1/2 in x 11 1/2 in, Roll Length Not Applicable, Core Dia. Not Applicable, Number of Sheets 90, 1 Ply, Universal, Paper, Compatible Grainger Part Number 60HW12, Compatible Mfg. Model Number 34830, Package Quantity 24