Shop KLEENEX
See all product information
Create Account
Hand Towels in a POP-UP* Box, 1-Ply, 6.8 x 9, White, 60 Towels, 6PK
Mfr # 38586
Zoro # G323333691
product price:Â $38.29
/pk 6, $6.38/eaKey Features
Paper Towel Type
Folded Towels
Sheet Length
9 in
Color
White
Number of Sheets
60
Material
Cloth-Like Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38586
- Zoro #
- G323333691
- UPC #
- 36000385861
- Country of Origin
- United States
Dimensions
- Sheet Length
- 9 in
- Sheet Width
- 6.8 in
Details
- Paper Towel Type
- Folded Towels
- Item
- Hand Towels
- Color
- White
- Number of Sheets
- 60
- Material
- Cloth-Like Paper
- Ply
- 1
Description
Are you ready to elevate your image in the restroom? Say goodbye to soggy, messy stacks of paper hand towels and say hello to a much more convenient, hygienic countertop towel solution: Kleenex ultra soft hand towels in a Pop-Up box. You'll get rid of messy towel stacks on counters and upgrade to a hygienic, sanitary towel solution. Now more gentle on the skin, each ultra-soft Kleenex hand towel is highly absorbent. And now with improved softness, Kleenex Hand Towels deliver an exceptional hand-drying experience for your guests and visitors. The Pop-Up box is designed to dispense one hygienic paper towel at a time (just like the Kleenex tissue box) and has a water-resistant coating and poly-shield to keep the towels from getting wet. The countertop box is recyclable and fits Kimberly-Clark Professional dispensers in a variety of sleek styles. They're a great solution for offices, lodging, or any facility that prefers convenient countertop dispensing and favors a high-end experience for guests.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.