KimberlyClark Signal Facial Tissue, White, 125PK

  • Mfr # KCC21606

  • Zoro # G707200618


product price: $2.99
/pk 125, $0.02/ea
Sold in multiples of 4 for $11.96

Key Features

Tissue Box Type
Flat
Sheet Size
8.40 in x 8.60 in
Number of Sheets
125
Color
White
Sheet Length
8.60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC21606
Zoro #
G707200618
UPC #
36000216066
Country of Origin
United States

Dimensions

Sheet Size
8.40 in x 8.60 in
Sheet Length
8.60 in
Sheet Width
8.40 in

Details

Tissue Box Type
Flat
Item
Facial Tissue
Number of Sheets
125
Color
White
Ply
2
Series
Professional

Description

Tissue,Facial,SiGreenal,Klnx

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.