Shop KLEENEX
See all product information
Create Account
Kleenex Multifold Paper Towels, 1-Ply, 9.2" x 9.4" sheets, White, (150 Sheets/Pack), 16PK
- Mfr # 01890
- Zoro # G0712446
product price:Â
$
64.39
/pk of 16, $4.02/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Paper Towel Type
Multifold
Ply
1
Material
Paper
Number of Sheets
150
Sheet Size
9 1/4 in x 9 2/5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01890
- Zoro #
- G0712446
- UPC #
- 036000018905
- Country of Origin
- United States
- Item
- Paper Towels
- Paper Towel Type
- Multifold
- Ply
- 1
- Material
- Paper
- Number of Sheets
- 150
- Product Series
- Kleenex
- Color
- White
- Compatible Mfg. Model Number
- 09905, 09906, 39710
- Green Certification or Other Recognition
- Forest Stewardship Council (FSC)(R) Certified, ECOLOGO(R) Certified
- Proprietary/Universal
- Universal
- Green Environmental Attribute
- Product Contains a Minimum of 40% Post-Consumer Recycled Content, Product Contains a Minimum of 50% Pre-Consumer Recycled Content
- Container Type
- Pack
- Recycled Content
- 0.5
- Series
- Kleenex(R)
Description
Paper Towel Sheets, Multifold, Kleenex(R), White, 1 Ply, Universal, Sheet Width 9 1/4 in, Sheet Length 9 1/2 in, Folded Width 3 1/4 in, Folded Length 9 1/2 in, Number of Sheets 150, Compatible Grainger Part Number 506K80, 506K93, 60HW16, Compatible Mfg. Model Number 09905, 09906, 39710, Paper, Package Quantity 16