This item is Discontinued.

Kleenex Premiere Folded Towel Dispenser, 10.6 x 5.48 x 18.79, White 39640

Premiere Folded Towel Dispenser, 10.6 x 5.48 x 18.79, White (Discontinued)

  • Mfr # 39640
  • Zoro # G410413060
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39640
Zoro #
G410413060
UPC #
36000396409
Country of Origin
United States

Dimensions

Depth
5.48 in
Height
18.79 in
Width
10.6 in

Details

Item
Paper Towel Dispenser
Dispenser Operation
Tear-Off
Paper Towel Type
Multifold
Product Series
Premiere
Dispenser Material
Plastic
Color
White

Description

When you need a stylish dispenser for your business, choose the Kimberly Clark Professional MOD Scott Folded Paper Towel Dispenser. It's specially designed to work with Scottfold Paper Towels a favorite towel, known for their "one-at-a-time, every time dispensing" guarantee. The compatible Kleenex Brand and Scott Brand Scottfold towels can virtually eliminate tearing during dispensing and, as a result, waste. This dispenser meets ADA (Americans with Disabilities Act) Standards for Accessible Design when properly installed (and when using recommended product). It has both locking key and push button features, so refilling it is easy. Whether you need an efficient paper towel dispenser for retail, commercial or business environments, the MOD Scottfold Towel Dispenser is a terrific choice.


  • One-at-a-time dispensing.
  • Designed to reduce tabbing, tearing and multiple dispensing.
  • For use with KLEENEX SCOTTFOLD* towels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.