Shop KLEENEX
See all product information
Create Account
Premiere Folded Towels, 1-Ply, 7.8 x 12.4, White, 120 Towels, 25PK
Mfr # 13253
Zoro # G023333946
product price:Â
$
141.99
/pk of 25, $5.68/ea
Free Shipping & Returns
Key Features
Ply
1
Material
Paper
Number of Sheets
120
Color
White
Paper Towel Type
Folded Towels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13253
- Zoro #
- G023333946
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sheet Length
- 12.4 in
- Sheet Width
- 7.8 in
Details
- Ply
- 1
- Material
- Paper
- Item
- Paper Towels
- Number of Sheets
- 120
- Color
- White
- Paper Towel Type
- Folded Towels
Description
Make wasted paper towels a thing of the past with premium Kleenex Premiere Folded Paper Towels. Their unique fold is designed for true one-at-a-time dispensing, every time. Now more gentle on the skin, they reduce tabbing, tearing and multiple dispensing, which results in less waste - always good for your business' bottom line. Plus, they unfold as they dispense, so your guests will know they're big enough to get the drying job done - with just one commercial paper towel. Featuring improved softness, Kleenex Premiere Folded Bulk Paper Towels feature superior Absorbency Pockets with fast-drying ridges for excellent absorbency and performance. These smartly designed paper towels fit with most universal folded towel dispensers. They are an excellent value, with a guarantee to be cost neutral (versus C-fold towels). Kleenex Premium folded towels are a smart, first-class choice for your business!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.