Zoro Homepage

Professional Standard Roll Toilet Paper, 2-Ply, White, (451 Sheets/Roll), 60PK

  • Mfr # 17713

  • Zoro # G4519579


product price: $78.89
/pk 60, $1.31/ea
Free Shipping & Returns

Key Features

Toilet Paper Type
Standard Core
Product Series
Cottonelle
Compatible Mfg. Model Number
Mfr. No. 09021
Roll Length
150 ft
Number of Sheets
451
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17713
Zoro #
G4519579
UPC #
-
Country of Origin
United States

Dimensions

Roll Length
150 ft
Sheet Size
4.09 in x 4 in
Roll Dia.
4 3/4 in
Core Dia.
1-1/2 in
Sheet Length
4 in
Sheet Width
4 in
Roll DIa.
4 3/4 in

Details

Item
Toilet Paper
Toilet Paper Type
Standard Core
Product Series
Cottonelle
Compatible Mfg. Model Number
Mfr. No. 09021
Number of Sheets
451
Green Certification or Other Recognition
Forest Stewardship Council (FSC)(R) Certified
Color
White
Series
Cottonelle
Green Environmental Attribute
Forest Stewardship Council (FSC)
Ply
2
Features
Individually wrapped to keep rolls clean and hygienic.
Shop By
New Products
Compatible_Mfg_Model_No
Mfr. No. 09021

Description

Cottonelle(R), Cottonelle Tissue Roll,PK60, 2 Ply, Sheet Size 4 in x 4 in, 451, Roll Length 150 ft, Roll Dia. 4 3/4 in, Universal, 4 in Sheet Width, 4 in Sheet Length, 1 1/2 in Core Dia., White, Compatible Grainger Part Number 506K73, Compatible Mfg. Model Number 09021, Standard Core, Package Quantity 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.