This item is Discontinued.

Kleenex Reveal Countertop Folded Towel Dispenser, 13.3 x 5.2 x 9, Gray 55760

Reveal Countertop Folded Towel Dispenser, 13.3 x 5.2 x 9, Gray (Discontinued)

  • Mfr # 55760
  • Zoro # G312922189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55760
Zoro #
G312922189
UPC #
36000557602
Country of Origin
Mexico

Dimensions

Depth
5.2 in
Height
9 in
Width
13.3 in
Dispenser Height
9 in

Details

Item
Paper Towel Dispenser
Dispenser Operation
Tear-Off
Paper Towel Type
Singlefold
Dispenser Material
Plastic
Color
Gray
Dispenser Capacity
255 Singlefold Towels
For Use With
Kleenex Brand and Scott Brand Folded Paper Towels (01880, 01960, 13253, 37490, 46321)
Dispenser Product Grouping
Folded Towel Dispenser

Description

Maintaining a clean restroom is a daily challenge especially when you have to contend with water splashes and sprays on floors and countertops. The Kleenex® RevealTM Countertop System solves this problem by providing soft and absorbent, user-preferred towels right at the sink where they are needed most. Ideal for office buildings, high-traffic areas, lodging and healthcare facilities. Features embossed Kleenex® Brand towels which are made with Absorbency Pockets technology that are an unmistakable mark of quality and care. Higher capacity ensures fewer refills and easy maintenance. It offers one-at-a-time dispensing that's smooth, quiet and virtually tab-free.


  • Ultra-modern design, made of ABS with translucent window.
  • Includes paper refill indicator for Kleenex® 8'' wide folded paper hand towels.
  • Designed to prevent over-stuffing and deliver one towel at a time.
  • Easy to open, load and dispense one at a time, smoothly quietly and virtually tab-free.
  • Embossed Kleenex® Brand towels are an unmistakable mark of quality and care.
  • Kleenex® Brand towels are made with Absorbency Pockets technology.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.