2.5 Diopter, Black Lens, 99.9% UVA/UVB/UVC Coating, One Size

  • Mfr # KCC22519

  • Zoro # G903666300


product price: $93.34
/pk 12, $7.78/ea
Free Shipping & Returns

Key Features

Diopter Strength
2.5
Lens Color
Black
UV Protection
99.9%
Eyewear Size
One Size
Standards
ANSI Z87.1+ Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KCC22519
Zoro #
G903666300
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
One Size

Details

Diopter Strength
2.5
Lens Color
Black
UV Protection
99.9%
Standards
ANSI Z87.1+ Compliant
Lens Material
Polycarbonate

Description

Safety eyewear with integral diopters for vision assistance allows clearer vision. Larger wraparound lenses cover more area for increased safety. Precise placement of diopter insert creates distortion-free visibility. Enhanced nose piece design features integrated ridges to channel sweat for a more comfortable experience. Lenses provides 99.9% UV protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.