Shop KLEENGUARD
See all product information
A30 Elastic-Back and Cuff Hooded Coveralls, 1" Flap, X-Large, White, 25PK
Mfr # KCC 46114
Zoro # G823331821
product price:Â $421.99
/pk 25, $16.88/ea
Free Shipping & Returns
Key Features
Color
White
Wrist Closure
Elastic
Size
XL
Ankle Closure
Elastic
Material
MICROFORCE* Barrier SMS Fabric
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- KCC 46114
- Zoro #
- G823331821
- UPC #
- 76490736453
- Country of Origin
- China
Dimensions
- Size
- XL
Details
- Color
- White
- Wrist Closure
- Elastic
- Ankle Closure
- Elastic
- Item
- Coverall
- Material
- MICROFORCE* Barrier SMS Fabric
- Attached Hood
- Yes
Description
Features Patented Reflex* design, which offers excellent fit (with elastic back) and freedom of movement. The material is strong and abrasion resistant, and filters out many water-based liquids and dry particles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.