Shop KLEENGUARD
See all product information
A35 Liquid and Particle Protection Coveralls, Zipper Front, Hooded, Elastic, 3X-Large, White, 25PK
Mfr # KCC38942
Zoro # G923331899
product price:Â $286.99
/pk 25, $11.48/ea
Free Shipping & Returns
Key Features
Standards
ANSI/ISEA 101-1996 Sizing Standard, ANSI/ISEA 101-2014 (R2019)
Attached Hood
Yes
Color
White
Size
3XL
Material
Film Laminate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- KCC38942
- Zoro #
- G923331899
- UPC #
- 76490762148
- Country of Origin
- Mexico
Dimensions
- Size
- 3XL
Details
- Standards
- ANSI/ISEA 101-1996 Sizing Standard, ANSI/ISEA 101-2014 (R2019)
- Attached Hood
- Yes
- Color
- White
- Material
- Film Laminate
- Closure Type
- Zipper
- Wrist Closure
- Elastic
- Item
- Protection Coverall
- Ankle Closure
- Elastic
Description
KleenGuard Personal Protective Equipment (PPE) enables rather than inhibits - providing for safety and productivity for you and your employees. When you're looking for an economical way to help protect your workers, KleenGuard A35 Coveralls for Non-Hazardous Particulate and Light Liquid Splash Protection are an excellent choice. These disposable, lightweight coveralls with zippered front are made of microporous film-laminated material that helps protect against dry particulates and light splash. These safety coveralls provide protection during tasks like general industrial manufacturing and maintenance, laboratory work, and painting - and help protect workers from dust, dirt and light splashes. KleenGuard A35 Coveralls meet design minimums in ANSI/ISEA 101-2014 (R2019) sizing standards. In addition, this product is eligible for recycling via RightCycle (when used in non-hazardous applications as classified by federal, state and local regulations). Making the right Personal Protection choice is difficult. Perform with distinction with KleenGuard Personal Protective Equipment (PPE).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.