
Bi-Focal Lens Reader Safety Glasses, +2 Diopter, Clear Lens, Black, Nylon Frame, V60 30-06*
Mfr # 20388
Zoro # G416312480
product price:Â $34.19
/ea
Sold in multiples of 6 for $205.14
Key Features
Lens Coating
Hardcoated
Standards
ANSI Z87.1+
Frame Style
Half-Frame
Eyewear Size
Universal
Lens Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20388
Zoro #
G416312480
UPC #
36000203882
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Diopter Strength
2.0
Item
Reader Safety Glasses
Lens Coating
Hardcoated
Standards
ANSI Z87.1+
Frame Style
Half-Frame
Lens Color
Clear
Frame Color
Black
UV Protection
99.90%
Description
KleenGuard reader safety glasses bi-focal lens, series: V60 30-06*, +2 diopter, universal size, anti-scratch/hard coat/impact-resistant lens coating, clear lens, ergonomic/half framed/wrap around frame, black frame, nylon frame, polycarbonate lens, 99.9% UVA/UVB/UVC UV protection, yes UV protection, ratcheting temple, TAA compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.