Zoro Homepage

Bifocal Safety Glasses, Black Wraparound Frame, Clear Lens, Universal

  • Mfr # 28621

  • Zoro # G316311392


product price: $22.45
/ea
Sold in multiples of 6 for $134.70

Key Features

Frame Style
Wraparound
Lens Color
Clear
Frame Color
Black
Eyewear Size
Universal
Frame Type
Half-Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28621
Zoro #
G316311392
UPC #
36000286212
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Bifocal Safety Glasses
Frame Style
Wraparound
Lens Color
Clear
Frame Color
Black
Frame Type
Half-Frame
Lens Material
Polycarbonate
Frame Material
Nylon
Diopter Strength
1.5
UV Protection
99.90%
Lens Coating
Hardcoated

Description

KleenGuard reader safety glasses bi-focal lens, series: V60 nemesis* Rx, +1.5 diopter, universal size, anti-scratch/hard coat/Impact-resistant lens coating, clear lens, wrap around/half-frame, black frame, nylon frame, polycarbonate lens, 99.9% UVA/UVB/UVC UV protection, flexible ratchet temple, specifications met: ANSI/ISEA Z87.1+2010, CSA certified, TAA compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.