Shop All Disposable Sleeves
Kleenguard
Breath Parti Sleeve Protect SergedSeam Elast Wris WHT 200/Cs
Mfr # 36870
Zoro # G8589594
product price: $93.99
/pk 200, $0.47/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material SMMMS Polypropylene
- Overall Length 21 in
- Seam Style Serged
- Cuff Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 36870
- Zoro # G8589594
- UPC # 10036000368700
- Country of Origin Mexico
- Category Disposable Sleeves
Dimensions
Overall Length | 21 in |
Description
Sleeves, Color White, FDA Compliant No, Material SMMMS Polypropylene, Latex-Free Yes, Overall Length 21 in, Package Quantity 200, Packaging Individually Packaged, Seam Style Serged, Series KleenGuard A20, Sleeves Primary Material SMMMS, Standards NFPA 99 Compliant Antistatic Material, Gas Tight No, Liquid Tight No, Reduced Spray Yes, Shoulder Closure Elastic, Spray Tight No, Wrist Closure Elastic, Anti-Static Yes, Brand and Series Kimberly Clark Kleenguard A20, Garment Style Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 130)
- SHOES FOR CREWS Rubber Boots, Black, 12, Unisex, 10" H, PR (885999105055)
- SIGNMISSION OSHA, Confined Space Permit Required Prior To Entry, 14in X 10in, 14" W, 10" H, Landscape (OS-DS-D-1014-L-19306)
- ABUS Lockout Padlock, KD, Silver, 1-1/2"H (72 /40 KD Silver)
- KLEENGUARD ChemSpry Sleeve Protec BoundSeam Elast 21Len Univ YEL 200/Cs (97780)
- KLEENGUARD KleenGuard Disposable Sleeve, Microporous Film Laminate, Serged Seam, 18 in Length, 200 Pack (44480)
- KLEENGUARD Lite Duty Sleeve Protectors Univ WHT Elastic Ambi 200/Cs (23610)
- KLEENGUARD A10 Breathable Particle Protection Sleeve Protectors, 18in, Wht, PK200 (23610)
- PROACTIVE SPORTS ProActive Sport DAG010 Arm Guard by Cool Tac Men's in White (DAG010)
- KIMTECH Cleanroom Sleeve Prtcr, 18", OneSize, PK50 (49815)
- MAGID EconoWear Lite N Kool 18 Polypropylene Sleeves (SL98)
- Kleenguard Disposable Sleeves