Kleenguard
ChemSpry Sleeve Protec BoundSeam Elast 21Len Univ YEL 200/Cs
Mfr # 97780
Zoro # G3914477
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material A70
- Overall Length 21 in
- Seam Style Bound
- Thickness 1.5 mil
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Seamless Knit Light Blue PolyCotton Blue Crinkle Latex Palm, Size S (7) (99-1-275BP-7)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (381L-08)
- NORTHMON SAFETY Hook and loop Closure Safety Vest - No Pocket ANSI Class 2 - Yellow - S / M (NM-SV-101-YW-S/M)
- AZUSA SAFETY Commander 13 ga. Gray Polyester/Cotton Work Gloves, Blue Crinkle Latex Palm Coating, S (CM4020)
- KLEENGUARD Lite Duty Sleeve Protectors Univ WHT Elastic Ambi 200/Cs (23610)
- KLEENGUARD A10 Breathable Particle Protection Sleeve Protectors, 18in, Wht, PK200 (23610)
- KLEENGUARD KleenGuard Disposable Sleeve, Microporous Film Laminate, Serged Seam, 18 in Length, 200 Pack (44480)
- KLEENGUARD Breath Parti Sleeve Protect SergedSeam Elast Wris WHT 200/Cs (36870)
- CONDOR Disposable Sleeve, Universal, Clear (4XUA1)
- ERGODYNE Protective Sleeve, Polyester/Spandex, PR (6690)
- PIP Sleeves, Rubber, Yellow, L, 1000VAC, PR (193-0-LARGE)
- Kleenguard Workwear and Protective Clothing