Kleenguard

Breathable Hooded Coveralls, Fabric, 2XL


product price: $321.99
/pk 25, $12.88/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color White
  • Material Fabric
  • Closure Type Zipper
  • Coverall Style Hooded
  • Cuff Style Elastic
See all product information

Product Information

Dimensions

Named Size 2XL

Details

Item Breathable Particle Hooded Protection Coveralls
Color White
Material Fabric
Closure Type Zipper
Coverall Style Hooded
Cuff Style Elastic
Seam Style Serged
Liquid Tight Yes
Anti-Static Yes
Flame Resistance and Retardance Ratings NFPA 99
Clean Process Status Not Clean Processed
Packaging Bulk
Ankle Closure Elastic
Includes Boot Covers Yes
Wrist Closure Elastic
Attached Hood Yes
Hood Style Elastic
Closure Features Zipper
EPA Protection Level Not Rated
Includes Slip Resistant Sole Yes
Liquid Dispersal Type Splash
Sterilization Status Non-Sterile
Includes Thumb Loops No
Includes Outer Boot Flaps Yes

Description

Breathable Particle Hooded Protection Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Not Applicable, Anti-Static Yes, Attached Hood Yes, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Flame Resistance and Retardance Ratings NFPA 99, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Hazardous Liquids, Hood Style Elastic, Includes Boot Covers Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.