Chemical Resistant Gloves, Neoprene/Latex, 12 in L, L, 60 PK
Mfr # 38743
Zoro # G4117200
product price:Â $179.99
/pk 60, $3.00/ea
Free Shipping & Returns
Key Features
Glove Size
L
Glove Materials
Neoprene/Latex
Glove Length
12 in
Glove Thickness
27.5 mil
Resists
acids, alkalis, oils and solvents
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
38743
Zoro #
G4117200
UPC #
036000387438
Country of Origin
Sri Lanka
Dimensions
Glove Size
L
Glove Length
12 in
Glove Thickness
27.5 mil
Details
Item
Chemical Resistant Gloves
Glove Materials
Neoprene/Latex
Resists
acids, alkalis, oils and solvents
Color
Blue & Yellow
Description
Chemical Resist Gloves,Latex/NPRN,L,PK12, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.