Kleenguard

Coveralls, 24 PK, White, SMMMS, Zipper


product price: $123.99
/pk 24, $5.17/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Hazard Protection Type Hazardous Dry Particulates, Non-Hazardous Dry Particulates
  • Packaging Individually Packaged
  • Seam Style Serged
  • Coverall Style Collared
  • Cuff Style Elastic
See all product information

Product Information

Dimensions

Fits Chest Size 30 in
Named Size 2XL

Details

Item Coveralls
Hazard Protection Type Hazardous Dry Particulates, Non-Hazardous Dry Particulates
Packaging Individually Packaged
Seam Style Serged
Coverall Style Collared
Cuff Style Elastic
Includes Boot Covers No
Color White
Material SMMMS
Anti-Static Yes
Closure Type Zipper
Series KleenGuard
Standards EPA WPS, NFPA 99
Industry Type Healthcare
Fabric Weight 1.15 oz
Features Elastic Back
Inseam 41 in
Spray Tight No
Breathable Back Style Full
Protection Type Liquid & Particulate
Material Performance Medium Duty
Attached Hood No
Liquid Tight No
Garment Style Coverall
Includes Outer Boot Flaps No
Includes Thumb Loops No
Hazard Type Dry Particulate
Flame Resistance & Retardance Ratings NFPA 99
Reduced Spray No
Gas Tight No
Coverall Construction Collared with Elastic Cuffs and Elastic Ankles
Brand and Series KleenGuard(TM) A20
Collar Style Plain
High-Visibility No
Wrist Closure Elastic
Liquid Dispersal Type Splash
Closure Features Zipper
EPA Protection Level Not Rated
Sterilization Status Non-Sterile
Flame Resistance and Retardance Ratings NFPA 99
Ankle Closure Elastic

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood No, Breathable Back Style Full, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level Not Rated, Features Elastic Back, Flame Resistance and Retardance Ratings NFPA 99, Gas Tight No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, High-Visibility No, Includes Boot Covers No, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.