Kleenguard

Coveralls, 2XL, White, KleenGuard A40 Reflex, Zipper


product price: $170.99
/pk 25, $6.84/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Federal 209E Clean Room Class Not Rated
  • Coverall Construction Hooded with Elastic Wrists and Ankles.
  • Breathable Back Style Full
  • Color White
  • Hazard Protection Type Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray
See all product information

Product Information

Dimensions

Height - Maximum 75 31/32 in
Named Size 2XL
Height - Minimum 72 1/16 in

Details

Federal 209E Clean Room Class Not Rated
Coverall Construction Hooded with Elastic Wrists and Ankles.
Breathable Back Style Full
Color White
Hazard Protection Type Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray
Brand and Series Kimberly Clark KleenGuard A40
Reduced Spray Yes
Collar Style Plain
Cuff Style Elastic
Series KleenGuard
Attached Hood Yes
Number of Reflective Stripes 0
Protection Type Liquid & Particulate
Coverall Style Hooded
High-Visibility No
Material KleenGuard(TM) A40
Seam Style Serged
Spray Tight No
Closure Type Zipper
Material Performance Medium Duty
Standards ASTM F1670, NFPA 99
Garment Style Coverall
Hood Style Respirator Fit
Pathogen & Chemical Ratings Meets ASTM F1670, Meets NFPA 99
ISO Class Not Rated
Includes Boot Covers No
Includes Outer Boot Flaps No
Item Coveralls
Packaging Bulk
Gas Tight No
Anti-Static Yes
Hazard Type Aerosol, Dry Particulates, Liquid Splash, Liquid Spray, Non-Hazardous Dry Particulate, Non-Hazardous Liquids
Liquid Tight Yes
Includes Thumb Loops Yes
Ankle Closure Elastic
Liquid Dispersal Type Splash
Wrist Closure Elastic
Federal 209E Cleanroom Class Not Rated
Pathogen and Chemical Ratings Meets ASTM F1670, Meets NFPA 99
EPA Protection Level Not Rated
Sterilization Status Non-Sterile

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Full, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Federal 209E Cleanroom Class Not Rated, Gas Tight No, Hazard Type Hazardous Liquids, Non-Hazardous Dry Particulates, Height - Maximum 75 31/32 in, Height - Minimum 72 1/16 in, High-Visibility No, Hood Style Respirator Fit, Includes Boot Covers No, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.