Zoro Homepage

Coveralls, L, Wht, PP, PK50

  • Mfr # 67303

  • Zoro # G308413431


product price: $167.99
/pk 50, $3.36/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67303
Zoro #
G308413431
UPC #
-
Country of Origin
China

Dimensions

Size
L

Details

Item
Coveralls
Color
White
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ANSI/ISEA 101-1996, CE Category I
Ankle Closure
Open
Series
KleenGuard KGA10
Coverall Style
Collared
Features
Includes Boot Covers
Yes
Wrist Closure
Elastic
Includes Slip Resistant Sole
No
Packaging
Individually Packaged
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product

Description

Coveralls, Ankle Closure Open, Closure Type Zipper, Color White, Coverall Style Collared, Cuff Style Elastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.