Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Gloves, Cut Level A3 , Dipped , Polyurethane , Smooth , XL 1 PR

  • Mfr # 13826

  • Zoro # G4672701


product price: $13.95
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13826
Zoro #
G4672701
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
XL
Glove Length
10.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
(TM) G60 Endurapro
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
1010
Glove Construction
Seamless Knit
Thumb Style
Straight
Standards
EN 388
Application
Metal fabrication, Glass handling, Automotive assembly, Stamping and assembly
ANSI/ISEA Puncture Level
2
Palm Material
Polyurethane
Glove Hand Style
Left and Right
Glove Cut
Clute
Glove Liner Material
Unlined
Glove Coating Color
Gray
Latex-Free
Yes
Glove Styles
Knit
Silicone-Free
No
Touchscreen Compatible
No
Anti-Static
No
Brand and Series
KleenGuard(TM) G60 Endurapro
ANSI/ISEA Abrasion Cycles
8000
ANSI/ISEA Needlestick Level
Not Tested
Biodegradable
Non-Biodegradable
Insulated
No
Knit Material Color
Gray
Includes Finger Fourchettes
No
Electrostatic Properties
Conductive
Pairs per Package
1
Lint-Free
No
Reversible
No
Sold As
Pair
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Glove Lining Material
Unlined
Impact Protection Style
Standard
Cuff Color
Green
Leather Grade
Standard
Palm Type
Coated
Finger Coverage
Full Finger
Minimum Temperature
Not Rated
Hem Style
Finished

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Woven, Additional Hazard Protection None, Standards EN 388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Standard, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.