
Disposable Coveralls, 4X-Large, Breathable, patented MICROFORCE* barrier SMS fabric, White, 25 PK
Mfr # KCC 44317
Zoro # G703666098
product price: $231.99
/pk 25, $9.28/ea
Free Shipping & Returns
Key Features
Size
4X-Large
Color
White
Material
Breathable, patented MICROFORCE* barrier SMS fabric
Standards
NFPA 99 Compliant
Features
Elastic Wrists and Ankles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KCC 44317
Zoro #
G703666098
UPC #
-
Country of Origin
Mexico
Dimensions
Size
4X-Large
Details
Item
Disposable Coveralls
Color
White
Material
Breathable, patented MICROFORCE* barrier SMS fabric
Standards
NFPA 99 Compliant
Features
Elastic Wrists and Ankles
Description
Coveralls have better liquid and particulate barrier than TYVEK. Zipper front close makes them easy to put on and take off. Made of breathable, microporous film laminate which is low lint.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.