
Disposable Coveralls, SMS Fabric, Elastic Ankle, White
Mfr # KCC46126
Zoro # G410412513
product price: $256.99
/pk 21, $12.24/ea
Free Shipping & Returns
Key Features
Color
White
Material
SMS Fabric
Closure Type
Zipper
Standards
NFPA 99
Ankle Closure
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KCC46126
Zoro #
G410412513
UPC #
-
Country of Origin
Mexico
Details
Item
Disposable Coveralls
Color
White
Material
SMS Fabric
Closure Type
Zipper
Standards
NFPA 99
Ankle Closure
Elastic
Series
A30
Anti-Static
Yes
Attached Hood
Yes
Wrist Closure
Elastic
Hood Style
Elastic
Description
Features Patented Reflex* design, which offers excellent fit (with elastic back) and freedom of movement. The material is strong and abrasion resistant, and filters out many water-based liquids and dry particles.
- Breathable Barrier SMS fabric.
- Reflex* design offers excellent fit and freedom of movement.
- Strong and abrasion resistant.
- Filters out many water-based liquids and dry particles.
- Seamless front provides more protection in the primary exposure area.
- Ideal for pressure washing, powder painting, Pharma research, fine particle contamination, aerospace, maintenance / general manufacturing aerosolized spray painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.