Disposable Coverallss, Hooded, M, SMMMS, Elastic Wrist, Elastic Ankle, Serged Seam, White, 25 PK

  • Mfr # 48972

  • Zoro # G910565887


product price: $313.99
/pk 25, $12.56/ea
Free Shipping & Returns

Key Features

Color
White
Material
SMMMS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48972
Zoro #
G910565887
UPC #
-
Country of Origin
Mexico

Dimensions

Size
M

Details

Item
Disposable Coverallss
Color
White
Material
SMMMS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Hazard Protection Type
Hazardous Aerosols, Hazardous Dry Particulates, Hazardous Liquids
Coverall Style
Hooded
Attached Hood
Yes
EPA Protection Level
Not Rated
Hood Style
Elastic
Packaging
Bulk
Includes Boot Covers
Yes
Liquid Tight
Yes
Wrist Closure
Elastic
Clean Process Status
Not Clean Processed
Anti-Static
Yes
Closure Features
Zipper
Flame Resistance and Retardance Ratings
NFPA 99
Includes Slip Resistant Sole
Yes
Sterilization Status
Non-Sterile
Includes Outer Boot Flaps
Yes
Includes Thumb Loops
No
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Standards
NFPA 99

Description

Breathable Particle Hooded Protection Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Not Applicable, Anti-Static Yes, Attached Hood Yes, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Flame Resistance and Retardance Ratings NFPA 99, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Hazardous Liquids, Hood Style Elastic, Includes Boot Covers Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products