This item is Discontinued.

Kleenguard Disposable Gloves, 6.00 mil Palm, Nitrile, XL, 90 PK, Blue 417-57374

Disposable Gloves, 6.00 mil Palm, Nitrile, XL, 90 PK, Blue (Discontinued)

  • Mfr # 417-57374
  • Zoro # G4056289
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
417-57374
Zoro #
G4056289
UPC #
36000573749
Country of Origin
Malaysia

Dimensions

Size
XL
Palm Thickness
6.00 mil
Glove Size
XL

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Disposable Glove Material
Nitrile
Powdered/Powder Free
Powder Free

Description

KleenGuardTM G10 Blue Nitrile Gloves, Powder-Free, Blue, 242 mm Length, X-Large, 90/Box

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.