
Dual Bi-Focal Lens Reader Safety Glasses, +2.5 Diopter, Clear Lens, Black, Nylon Frame, V60 30-06*
Mfr # 20389
Zoro # G016312453
product price:Â $40.15
/ea
Sold in multiples of 6 for $240.90
Key Features
UV Protection
99.90%
Frame Style
Half-Frame
Lens Coating
Hardcoated
Lens Color
Clear
Eyewear Size
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20389
Zoro #
G016312453
UPC #
36000203899
Country of Origin
United States
Dimensions
Eyewear Size
Universal
Details
Diopter Strength
2.5
Item
Reader Safety Glasses
UV Protection
99.90%
Frame Style
Half-Frame
Lens Coating
Hardcoated
Lens Color
Clear
Standards
ANSI Z87.1+
Frame Color
Black
Description
KleenGuard reader safety glasses, bi-focal lens, series: V60 30-06* dual, +2.5 diopter, universal size, anti-scratch/hard coat/Impact-resistant lens coating, clear lens, half-frame, black frame, nylon frame, polycarbonate lens, yes UV protection, ratcheting temple, specifications met: ANSI Z87.1+2010, TAA compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.