Envision, Safety Glasses, Anti-Scratch, Clear Lens, Black Frame
Mfr # 14480
Zoro # G8364636
product price: $5.39
/eaSold in multiples of 12 for $64.68
Key Features
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Series
Envision
Eyewear Size
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14480
Zoro #
G8364636
UPC #
761445197457
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Clear
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Series
Envision
Standards
ANSI Z87.1+; CSA
Features
Long Life Design; Brow Guard Offers Extra Coverage and Protection; Four-Point Ratchet Temples Help Give the Wearer a Customized Fit and Enhanced Comfort; 99.9% UVA / UVB / UVC Protection; TAA Compliant
Gender
Unisex
Description
Safety Eyewear,Envision,Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.