This item is Discontinued.

Kleenguard FlameResis Covall Hood Boot ZipFrnt ElasWrisAnk BLU 4X 21/Cs 45357

FlameResis Covall Hood Boot ZipFrnt ElasWrisAnk BLU 4X 21/Cs (Discontinued)

  • Mfr # 45357
  • Zoro # G3583325
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45357
Zoro #
G3583325
UPC #
036000453577
Country of Origin
Mexico

Dimensions

Size
4XL
Fits Chest Size
58 in to 60 in
Fits Waist Size
56 in
Sleeve Length
37 in
Minimum Chest Size
58 in
Maximum Chest Size
60 in

Details

Color
Blue
Item
FR Coverall w/Hood and Socks
Closure Type
Zipper
ATPV Rating
4.1 cal/sq cm
Inseam
1 in
Material
FR Treated Cellulosic/Polyester Spun Lace
Fabric Weight
7 oz
Features
Oil Refining, Utilities, Welding Processes and Grinding Processes
Standards
ANSI/ISEA 101-1996, CAN/CGSB-155.2-200 0, NFPA 701, NFPA 99
Cuff Style
Elastic
Includes
Boots
For Use With
Welding, Oil Refining, Utilities, Grinding
Seam Style
Serged
Attached Hood
Yes
Closure Features
Zipper
Series
KleenGuard A65
Packaging
Bulk
Ankle Style
Elastic
Flame Resistance & Retardance Ratings
NFPA 701
Material Weight
7 oz
Brand and Series
Kimberly Clark Kleenguard A65
Anti-Static
Yes
Accessory Type
FR Coverall w/Hood and Socks
Ankle Closure
Elastic
Flame Resistance and Retardance Ratings
NFPA 701
Wrist Closure
Elastic

Description

FR Coverall w/Hood and Socks, Ankle Closure Elastic, Anti-Static Yes, ATPV Rating 4.1 cal/sq cm, Attached Hood Yes, Chest Size - Maximum 60 in, Chest Size - Minimum 58 in, Closure Features Zipper, Closure Type Zipper, Color Blue, Cuff Style Elastic, Features Oil Refining, Utilities, Welding Processes and Grinding Processes, Flame Resistance and Retardance Ratings NFPA 701, Package Quantity 21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.