Shop KLEENGUARD

G60 Level 3 Economy Cut Resistant Gloves, EN388: 4X42B, 9" L, XL (Size 10), Marled Gray, Pair, 12PK

  • Mfr # KCC13826

  • Zoro # G123331828


product price:  $286.99
/pk 12, $23.92/ea
Free Shipping & Returns

Key Features

Glove Length
9 in
Glove Materials
Polyurethane (PU); Ultra-High Molecular Weight Polyethylene (UHMWPE)
Glove Coating Material
Polyurethane
Color
Gray/Marled Gray
Size - Numeric
10
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KCC13826
Zoro #
G123331828
UPC #
76490767655
Country of Origin
Sri Lanka

Dimensions

Glove Length
9 in
Size - Numeric
10
Glove Size
XL

Details

Glove Materials
Polyurethane (PU); Ultra-High Molecular Weight Polyethylene (UHMWPE)
Item
Cut Resistant Gloves
Glove Coating Material
Polyurethane
Color
Gray/Marled Gray
ANSI/ISEA Cut Level
A3
Cuff Style
Knit
EN 388 Impact Rated
4X42B

Description

KleenGuard Personal Protective Equipment (PPE) enables rather than inhibits allowing for maximum productivity and safety for you and your employees. KleenGuard G60 Level 3 Polyurethane Coated Cut Resistant Gloves help give your team a confident level of protection against hand injuries and lacerations. They are ANSI Cut Level 3 (CPPT = 1,010 grams) and EN388 Cut Level 3 protective gloves. These coated safety gloves are made of ultra-high molecular weight polyethylene (UHMWPE) fiber, which enhances breathability and protection for a comfortable fit. The polyurethane coated palm and fingers give your workers excellent grip and dexterity, so they won't sacrifice productivity for protection. Each pair has a dedicated right and left glove, for a snug fit. Making the right Personal Protection choice is difficult. Perform with distinction with KleenGuard Personal Protective Equipment (PPE).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.