G60 PURPLE NITRILE Cut Resistant Glove, 220mm Length, Small/Size 7, BE/WE, PR, PK12

  • Mfr # KIM97430

  • Zoro # G503666243


product price:  $226.99
/pk 12, $18.92/ea
Free Shipping & Returns

Key Features

Glove Size
Small (Size 7)
Color
Black/White
Glove Length
7.87"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KIM97430
Zoro #
G503666243
UPC #
-
Country of Origin
United States

Dimensions

Glove Size
Small (Size 7)
Glove Length
7.87"

Details

Color
Black/White

Description

Ambidextrous with tapered coating on the fingertips for added dexterity. Made of ultra-high molecular weight polyethylene (UHMWPE) fiber, which enhances breathability and comfort. Dotted palms all you to keep a better grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.