G60 Purple Nitrile Gloves, 250mm Length, XL/Size 10, Black/White, PK12

  • Mfr # KCC 97433

  • Zoro # G4181920


product price: $280.24
/pk 12, $23.35/ea
Free Shipping & Returns

Key Features

Color
Black/White
Glove Hand Style
Ambidextrous
Weight
2.5 lbs
Standards
ANSI Level 3 Cut Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC 97433
Zoro #
G4181920
UPC #
10036000974338
Country of Origin
Pakistan

Details

Color
Black/White
Glove Hand Style
Ambidextrous
Weight
2.5 lbs
Standards
ANSI Level 3 Cut Resistance

Description

KleenGuardTM G60 Purple Nitrile Gloves, 250mm Length, XL/Size 10, Black/White, 12 Pair/Carton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.