Zoro Homepage

Hooded Disp. Coveralls, White, 3XL, PK20

  • Mfr # 49126

  • Zoro # G0074155


product price: $151.99
/pk 20, $7.60/ea
Free Shipping & Returns

Key Features

Material
SMMMS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ANSI/ISEA 101-1996, NFPA 99
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49126
Zoro #
G0074155
UPC #
-
Country of Origin
Mexico

Dimensions

Size
3XL
Fits Chest Size
31-3/4"

Details

Item
Disposable Coveralls
Color
White
Material
SMMMS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ANSI/ISEA 101-1996, NFPA 99
Ankle Closure
Attached Boots
Liquid Dispersal Type
Splash
Fabric Weight
1.15 oz
Inseam
33 3/4 in
Series
KleenGuard
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Liquids
Coverall Style
Hooded
Features
Elastic Back, Wrists and Ankles, Hood and Boots
Color Family
Whites
Industry Type
Healthcare
Packaging
Bulk
Material Performance
Medium Duty
Includes Slip Resistant Sole
No
Wrist Closure
Elastic
Closure Features
Zipper
Includes Thumb Loops
No
Breathable Back Style
Full

Description

Disposable Coveralls, Ankle Closure Attached Boots, Breathable Back Style Full, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Features Elastic Back, Wrists and Ankles, Hood and Boots, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.