Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hooded Disp. Coveralls, White, XL, PK25

  • Mfr # 46114

  • Zoro # G0074593


product price: $170.99
/pk 25, $6.84/ea
Free Shipping & Returns

Key Features

Color
White
Material
SMMMS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46114
Zoro #
G0074593
UPC #
-
Country of Origin
Mexico

Dimensions

Size
XL
Fits Chest Size
29-3/4"

Details

Item
Disposable Coveralls
Color
White
Material
SMMMS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ANSI/ISEA 101-1996, NFPA 99
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.45 oz
Inseam
41 in
Series
KleenGuard
Hazard Protection Type
Hazardous Aerosols, Hazardous Dry Particulates, Hazardous Liquids
Coverall Style
Hooded
Features
Elastic Back, Wrists and Ankles, Hood
Color Family
Whites
Industry Type
Healthcare
Material Performance
Heavy Duty
Packaging
Bulk
Closure Features
Zipper
Breathable Back Style
Full
Includes Slip Resistant Sole
No
Attached Hood
Yes
Wrist Closure
Elastic
Includes Thumb Loops
No

Description

Disposable Coveralls, Ankle Closure Elastic, Attached Hood Yes, Breathable Back Style Full, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, Features Elastic Back, Wrists and Ankles, Hood, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Hazardous Liquids, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.